For detailed information, other images and documents, please select individual articles from the following table.
Core drill DS130-T
Diamond core drill for hand and stand-guided wet and dry drilling in concrete, reinforced concrete and masonry.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Core drill in aluminium housing with T-grip
Strong motor with 3-speed gearbox and LED load display
Rapid drilling progress and perfect speed and infeed force adjustment to bore diameter
Electronic motor overload protection (EMPS)
If the drill becomes overloaded, the motor speed is electronically reduced six times to warn the operator. After the sixth overload, the drill automatically cuts out to protect the motor. Unlike with a thermal protection function, however, the drill can be switched on again immediately.
The machine spindle has a combined tool chuck with 1/2 inch internal and 1 1/4 inch male thread
Standard thread for smaller and larger drill bit diameters
Hose piece with water flow indicator included
Constant visual display of water supply for wet drilling
Integrated PRCD-S safety switch
- Safety function for wet drilling
- No additional leakage current box required
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!